Shop REGAL CUTTING TOOLS
See all product information
Create Account
3/16 x 3/8 x 7/16 x 2-3/8 2 Flt SE CC End Mill with TiAlN
- Mfr # 050503AM88
- Zoro # G715880857
product price:Â
$
22.79
/ea
Key Features
Number of Flutes
2
End Mill Style
Square
Overall Length
2-3/8 in
Size
3/16 in
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 050503AM88
- Zoro #
- G715880857
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- End Mill Style
- Square
Dimensions
- Overall Length
- 2-3/8 in
- Size
- 3/16 in
- Shank Dia.
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.