
3/16 x 3/8 x 7/16 x 2-3/8 2 Flt SE Cobalt CC End Mill with TiAlN
Mfr # 051828JM88
Zoro # G715880369
product price: $24.99
/eaKey Features
Overall Length
2-3/8 in
Shank Dia.
3/8 in
End Mill Style
Square
Number of Flutes
2
Size
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051828JM88
Zoro #
G715880369
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/8 in
Shank Dia.
3/8 in
Size
3/16 in
Details
End Mill Style
Square
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.