3/32 x 1/4 x 3/32 x 2-1/2 2 Flt Ball w/AlTiN

  • Mfr # 099612RM

  • Zoro # G615882197


product price: $62.99
/ea

Key Features

Number of Flutes
2
Size
3/32 in
Overall Length
2-1/2 in
End Mill Style
Ball
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099612RM
Zoro #
G615882197
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
3/32 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in

Details

Number of Flutes
2
End Mill Style
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.