Zoro Homepage

33/64 Silver & Deming Round Shank Treated

  • Mfr # 017233AW

  • Zoro # G915882590


product price: $28.95
/ea

Key Features

Material
High Speed Steel
Drill Bit Size
33/64"
Point Angle
118°
Finish
Black
Helix
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017233AW
Zoro #
G915882590
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
33/64"

Details

Material
High Speed Steel
Point Angle
118°
Finish
Black
Helix
Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.