
3/4-10 H3 3 Flt. Plug Spiral Point Tap w TiAlN
Mfr # 008599AS88
Zoro # G815882423
product price:Â $81.95
/ea
Free Shipping & Returns
Key Features
Tap Chamfer
Plug
Number of Flutes
3
Tap Material
High Speed Steel
Pitch
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008599AS88
Zoro #
G815882423
UPC #
-
Country of Origin
United States
Details
Tap Chamfer
Plug
Number of Flutes
3
Tap Material
High Speed Steel
Pitch
10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.