Zoro Homepage

3/4-10 H3 3FL SPPT PLUG X 6

  • Mfr # 015072AS

  • Zoro # G3742284


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
0.59 in
Tap Size
3/4"-10
Number of Flutes
3
Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015072AS
Zoro #
G3742284
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
0.59 in
Tap Size
3/4"-10
Thread Length
2 in

Details

Item
Tap Extension
Number of Flutes
3
Chamfer
Plug
Point Type
Spiral

Description

Tap Extension

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.