
3/4-10 NC 2 O.D. Die
Mfr # 040227AS
Zoro # G215882788
product price: $83.85
/ea
Free Shipping & Returns
Key Features
Die Material
High Speed Steel
Pitch
10
Tap Size
3/4 in.
Die Size
2 in (OD)
Type
Standard Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
040227AS
Zoro #
G215882788
UPC #
-
Country of Origin
China
Dimensions
Tap Size
3/4 in.
Die Size
2 in (OD)
Size Type
Fractional
Details
Die Material
High Speed Steel
Pitch
10
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.