Zoro Homepage

3/4-14 NPT NPTF LH Hand Tap 5 Flt Plug

  • Mfr # 017530AS

  • Zoro # G7434527


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Tap Thread Size
3/4"-14
Overall Length
3-1/4 in
Shank Dia.
0.9063 in
Tap Thread Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017530AS
Zoro #
G7434527
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Overall Length
3-1/4 in
Shank Dia.
0.9063 in
Thread Length
1.38 in
Square Size
0.531 in
Square Length
0-1/2 in

Details

Item
Pipe Tap
Number of Flutes
5
Tap Thread Type
NPTF
Tap Chamfer
Plug
Thread Direction
Left Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.