Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4-16 NF 2 O.D. Die

  • Mfr # 040228AS

  • Zoro # G415882762


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Pitch
16
Die Material
High Speed Steel
Tap Size
3/4 in.
Type
Standard Round
Die Size
2 in (OD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040228AS
Zoro #
G415882762
UPC #
-
Country of Origin
China

Dimensions

Tap Size
3/4 in.
Die Size
2 in (OD)
Size Type
Fractional

Details

Pitch
16
Die Material
High Speed Steel
Type
Standard Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.