
3/4-27 NS RH Round Die 2 O.D.
Mfr # 041336AS
Zoro # G215884645
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Pitch
27
Tap Size
3/4 in.
Die Material
High Speed Steel
Die Size
2 in (OD)
Size Type
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
041336AS
Zoro #
G215884645
UPC #
-
Country of Origin
China
Dimensions
Tap Size
3/4 in.
Die Size
2 in (OD)
Size Type
Fractional
Details
Pitch
27
Die Material
High Speed Steel
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.