
3/4 to 1-5/8 Straight Tap Wrench
Mfr # 040285WS
Zoro # G315886686
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Type
Pipe
Tap Dimension Type
Fractional
Tap Material
High Speed Steel
Die Size
1 in (OD)
Pitch
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
040285WS
Zoro #
G315886686
UPC #
-
Country of Origin
China
Dimensions
Tap Dimension Type
Fractional
Die Size
1 in (OD)
Tap Size
1/8 in.
Details
Type
Pipe
Tap Material
High Speed Steel
Pitch
0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.