3/4 X 1/2 X 1-5/16 X 3-5/8 2 FLT SE BALL CC END MILL

  • Mfr # 050788AM

  • Zoro # G015882322


product price:  $63.69
/ea

Key Features

Size
3/4 in
Shank Dia.
1/2 in
End Mill Style
Ball
Overall Length
3-5/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050788AM
Zoro #
G015882322
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in
Shank Dia.
1/2 in
Overall Length
3-5/8 in

Details

End Mill Style
Ball
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.