
3/4 x 3/4 x 1-1/2 x 4 4 Flt w/AlTiN
Mfr # 099598RM
Zoro # G315881254
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Shank Dia.
3/4 in
Size
3/4 in
Overall Length
4 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
099598RM
Zoro #
G315881254
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
3/4 in
Size
3/4 in
Overall Length
4 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.