
3/4 X 3/4 X 1-5/16 X 3-7/8 2 FLT SE COBALT CC END MILL
Mfr # 051846JM
Zoro # G015880830
product price:Â $45.85
/eaKey Features
Number of Flutes
2
Shank Dia.
3/4 in
Overall Length
3-7/8 in
End Mill Style
Square
Size
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
051846JM
Zoro #
G015880830
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Overall Length
3-7/8 in
Size
3/4 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.