
3/4 X 3/4 X 1-5/16 X 5-5/8 2 FLT DE COBALT CC END MILL
Mfr # 052164JM
Zoro # G615881961
product price: $64.59
/eaKey Features
Shank Dia.
3/4 in
End Mill Style
Square
Number of Flutes
2
Overall Length
5-5/8 in
Size
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
052164JM
Zoro #
G615881961
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Overall Length
5-5/8 in
Size
3/4 in
Details
End Mill Style
Square
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.