
3/4 x 3/4 x 1-5/8 x 3-7/8 3 Flt SE 60 Degree High Spiral Cobalt CC End Mill
Mfr # 052219JM
Zoro # G215883174
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Number of Flutes
3
End Mill Style
Square
Overall Length
3-7/8 in
Size
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
052219JM
Zoro #
G215883174
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Overall Length
3-7/8 in
Size
3/4 in
Details
Number of Flutes
3
End Mill Style
Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.