3/4 x 3/4 x 1-5/8 x 3-7/8 4 Flt SE Cobalt Roughing NCC End Mill Fine Pitch

  • Mfr # 052706JM

  • Zoro # G615879883


product price:  $76.89
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
4
Overall Length
3-7/8 in
Shank Dia.
3/4 in
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
052706JM
Zoro #
G615879883
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-7/8 in
Shank Dia.
3/4 in
Size
3/4 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.