
3/4 X 3/4 X 1-5/8 X 3-7/8 6 FLT SE COBALT CC END MILL
Mfr # 051937JM
Zoro # G815881471
product price:Â $50.19
/eaKey Features
Overall Length
3-7/8 in
End Mill Style
Square
Number of Flutes
6
Shank Dia.
3/4 in
Size
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051937JM
Zoro #
G815881471
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-7/8 in
Shank Dia.
3/4 in
Size
3/4 in
Details
End Mill Style
Square
Number of Flutes
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.