3/4 x 3/4 x 1-5/8 x 4 5 Flt 45 Degree Helix .030 Radius

  • Mfr # 099729RM

  • Zoro # G315883685


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
End Mill Style
Corner Radius
Overall Length
4 in
Shank Dia.
3/4 in
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099729RM
Zoro #
G315883685
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Size
3/4 in

Details

Number of Flutes
5
End Mill Style
Corner Radius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.