3/4 x 3/4 x 1-5/8 x 4 5 Flt 45 Degree Helix .125 Radius

  • Mfr # 099732RM

  • Zoro # G215883747


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Shank Dia.
3/4 in
End Mill Style
Corner Radius
Overall Length
4 in
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
099732RM
Zoro #
G215883747
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
3/4 in
Overall Length
4 in
Size
3/4 in

Details

Number of Flutes
5
End Mill Style
Corner Radius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.