This item is Discontinued.

Regal Cutting Tools 3/4 x 3/4 x 2-1/4 x 5 4 Flt w/AlTiN 099607RM

This item is Discontinued.

Regal Cutting Tools

3/4 x 3/4 x 2-1/4 x 5 4 Flt w/AlTiN (Discontinued)

Mfr # 099607RM
Zoro # G415882113
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
099607RM
Zoro #
G415882113
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
5 in
Shank Dia.
3/4 in
Size
3/4 in

Details

Number of Flutes
4
End Mill Style
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.