
3/4 X 3/4 X 2 X 4-1/4 2 FLT SE HIGH SPIRAL CC END MILL
Mfr # 051662AM
Zoro # G015880465
product price: $51.45
/eaKey Features
Overall Length
4-1/4 in
Shank Dia.
3/4 in
Size
3/4 in
End Mill Style
Square
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051662AM
Zoro #
G015880465
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/4 in
Shank Dia.
3/4 in
Size
3/4 in
Details
End Mill Style
Square
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.