
3/4 x 3/4 x 3-1/4 x 6 8 Flt 45 Degree Helix w/AlTiN
Mfr # 099663RM
Zoro # G515882860
product price:Â $410.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
8
Overall Length
6 in
Size
3/4 in
Shank Dia.
3/4 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
099663RM
Zoro #
G515882860
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
6 in
Size
3/4 in
Shank Dia.
3/4 in
Details
Number of Flutes
8
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.