Zoro Homepage

3/4 x 3/4 x 3 x 6 2 Flt Ball

  • Mfr # 090440RM

  • Zoro # G115883106


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4 in
Overall Length
6 in
Size
3/4 in
End Mill Style
Ball
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090440RM
Zoro #
G115883106
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
3/4 in
Overall Length
6 in
Size
3/4 in

Details

End Mill Style
Ball
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.