Zoro Homepage

3/4/ x 3/4 x 3 x 6 4 Flt

  • Mfr # 090348RM

  • Zoro # G615881060


product price: $211.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
4
Size
3/4 in
Shank Dia.
3/4 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090348RM
Zoro #
G615881060
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
3/4 in
Shank Dia.
3/4 in
Overall Length
6 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.