
3/4 X 3/4 X 4 X 6-1/4 6 FLT SE EXTRA LONG CC END MILL
Mfr # 051058AM
Zoro # G415883943
product price: $64.99
/eaKey Features
Shank Dia.
3/4 in
Size
3/4 in
Overall Length
6-1/4 in
End Mill Style
Square
Number of Flutes
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051058AM
Zoro #
G415883943
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Size
3/4 in
Overall Length
6-1/4 in
Details
End Mill Style
Square
Number of Flutes
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.