
Shop REGAL CUTTING TOOLS
See all product information
3/4 x 3/4 x 7/8 x 3-7/8 1-1/2 below shnk 2 Flt 30Deg Helix .063 Radius Extnd Reach Alu-Mill w/AlTiN
Mfr # 090219RM
Zoro # G915883054
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Shank Dia.
3/4 in
Overall Length
3-7/8 in
End Mill Style
Corner Radius
Size
3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
090219RM
Zoro #
G915883054
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
3/4 in
Overall Length
3-7/8 in
Size
3/4 in
Details
Number of Flutes
2
End Mill Style
Corner Radius
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.