
3/4 x 5/8 x 1-5/16 x 3-3/4 2 Flt SE CC End Mill with TiAlN
Mfr # 050542AM88
Zoro # G215880982
product price:Â $58.65
/eaKey Features
Overall Length
3-3/4 in
Size
3/4 in
End Mill Style
Square
Number of Flutes
2
Shank Dia.
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050542AM88
Zoro #
G215880982
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/4 in
Size
3/4 in
Shank Dia.
5/8 in
Details
End Mill Style
Square
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.