
3/64 x 1/8 x 1/16 x 1-7/8 1/4 effective LOC 2 Flt for Rib Processing w/AlTiN
Mfr # 090084RM
Zoro # G015880700
product price: $24.15
/eaKey Features
Overall Length
1-7/8 in
Size
3/64 in
End Mill Style
Square
Number of Flutes
2
Shank Dia.
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090084RM
Zoro #
G015880700
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
1-7/8 in
Size
3/64 in
Shank Dia.
1/8 in
Details
End Mill Style
Square
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.