Shop REGAL CUTTING TOOLS
See all product information
Create Account
36/64 AlTiN Coated Carbide Royal HP Drill - Short with Coolant Holes
- Mfr # 027067AW
- Zoro # G915881883
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.7091 in
Drill Bit Size
39/64 in
Point Angle
140°
Coolant Through
Yes
Helix
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 027067AW
- Zoro #
- G915881883
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 5.7091 in
- Drill Bit Size
- 39/64 in
- Flute Length
- 3.051 in
Details
- Item
- Drill Bit
- Point Angle
- 140°
- Coolant Through
- Yes
- Helix
- Regular
- Material - Machining
- Solid Carbide
- Decimal Equivalent
- 0.6094 in
- Finish - Machining
- TiAlN
- Flute Type
- Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.