Zoro Homepage

3/8-16 H3 4 Flt. Plug Hand Tap w TiN

  • Mfr # 008434AS25

  • Zoro # G515882525


product price: $15.45
/ea

Key Features

Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
4
Pitch
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008434AS25
Zoro #
G515882525
UPC #
-
Country of Origin
United States

Details

Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
4
Pitch
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.