Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-16 H3 4 Flt. Taper Hand Tap

  • Mfr # 008433AS

  • Zoro # G7411217


product price: $11.18
/ea

Key Features

Number of Flutes
4
Tap Thread Size
3/8"-16
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008433AS
Zoro #
G7411217
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-16

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Thread Type
UNC
SAE or Metric
SAE
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.