
3/8-16 H4 4 Flt. Bottom STI Hand Tap
Mfr # 007076AS
Zoro # G7427457
product price: $19.29
/eaKey Features
Number of Flutes
4
Tap Thread Size
3/8"-16
Tap Material
High Speed Steel
Overall Length
3-3/8 in
Tap Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
007076AS
Zoro #
G7427457
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
3/8"-16
Overall Length
3-3/8 in
Flute Length
1-21/32 in
Details
Item
Screw Thread Insert Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Thread Type
UNC
SAE or Metric
SAE
Tap Chamfer
Bottom
Thread Limit
H4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.