Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-16 NC 1-1/2 O.D. Die

  • Mfr # 040204AS

  • Zoro # G115882499


product price: $56.65
/ea

Key Features

Pitch
16
Tap Size
3/8 in.
Die Material
High Speed Steel
Size Type
Fractional
Die Size
1-1/2 in (OD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040204AS
Zoro #
G115882499
UPC #
-
Country of Origin
China

Dimensions

Tap Size
3/8 in.
Size Type
Fractional
Die Size
1-1/2 in (OD)

Details

Pitch
16
Die Material
High Speed Steel
Type
Standard Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.