
3/8-16 NC H3 4 Flt. Plug LH Hand
Mfr # 017176AS
Zoro # G415882632
product price: $17.59
/eaKey Features
Tap Material
High Speed Steel
Number of Flutes
4
Tap Chamfer
Plug
Pitch
16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
017176AS
Zoro #
G415882632
UPC #
-
Country of Origin
United States
Details
Tap Material
High Speed Steel
Number of Flutes
4
Tap Chamfer
Plug
Pitch
16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.