Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-16 NC Micrograin Carbide Hand H3 4 Flt Plug

  • Mfr # 018756RS

  • Zoro # G7426416


product price: $190.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Size
3/8"-16
Overall Length
2.94 in
Tap Thread Type
NC
Thread Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018756RS
Zoro #
G7426416
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-16
Overall Length
2.94 in
Thread Length
1-1/4 in
Shank Dia.
0.381 in
Square Size
0.286 in
Square Length
0.44 in

Details

Item
Tap
Number of Flutes
4
Tap Thread Type
NC
Tap Chamfer
Plug
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.