
3/8-18 NPS Straight Pipe Die
Mfr # 041543AS
Zoro # G315888109
product price: $49.58
/eaKey Features
Die Material/Type
High Speed Steel
Pitch
18
Size Type
Fractional
Tap Size
3/8 in.
Die Size
1-1/2 in (OD)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
041543AS
Zoro #
G315888109
UPC #
-
Country of Origin
China
Dimensions
Size Type
Fractional
Tap Size
3/8 in.
Die Size
1-1/2 in (OD)
Details
Die Material/Type
High Speed Steel
Pitch
18
Application
Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.