Zoro Homepage

3/8-24 NF H3 4 Flt. Bottom LH Hand

  • Mfr # 017192AS

  • Zoro # G215882535


product price: $17.59
/ea

Key Features

Tap Chamfer
Bottom
Tap Material
High Speed Steel
Number of Flutes
4
Pitch
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017192AS
Zoro #
G215882535
UPC #
-
Country of Origin
United States

Details

Tap Chamfer
Bottom
Tap Material
High Speed Steel
Number of Flutes
4
Pitch
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.