
3/8-24 NF LH Round Die 1 O.D.
Mfr # 041034AS
Zoro # G315883357
product price: $42.65
/eaKey Features
Pitch
24
Die Material
High Speed Steel
Tap Size
3/8 in.
Type
Standard Round
Size Type
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
041034AS
Zoro #
G315883357
UPC #
-
Country of Origin
China
Dimensions
Tap Size
3/8 in.
Size Type
Fractional
Die Size
1 in (OD)
Details
Pitch
24
Die Material
High Speed Steel
Type
Standard Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.