
3/8 x 3/8 x 1-1/2 x 3-1/4 2 Flt SE High Spiral Long CC End Mill
Mfr # 051696AM
Zoro # G815880306
product price:Â $24.59
/eaKey Features
End Mill Style
Square
Shank Dia.
3/8 in
Size
3/8 in
Number of Flutes
2
Overall Length
3-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
051696AM
Zoro #
G815880306
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Size
3/8 in
Overall Length
3-1/4 in
Details
End Mill Style
Square
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.