3/8 x 3/8 x 1-1/2 x 3-1/4 4 Flt SE HSSE-PMX Super Tuf-V Long CC End Mill

  • Mfr # 053554MM

  • Zoro # G715880529


product price:  $59.39
/ea

Key Features

Overall Length
3-1/4 in
Flutes
4
End Mill Style
Square
Shank Dia.
3/8 in
Insert Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
053554MM
Zoro #
G715880529
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/4 in
Shank Dia.
3/8 in
Insert Size
3/8 in

Details

Flutes
4
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.