3/8 x 3/8 x 1-3/4 x 4 6 Flt 45 Degree Helix w/AlTiN

  • Mfr # 099659RM

  • Zoro # G815882874


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Size
3/8 in
End Mill Style
Square
Number of Flutes
6
Overall Length
4 in
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099659RM
Zoro #
G815882874
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
3/8 in
Overall Length
4 in
Shank Dia.
3/8 in

Details

End Mill Style
Square
Number of Flutes
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.