
3/8 x 3/8 x 1 x 2-1/2 5 Flt w/ flat 45 Degree Helix Fine Pitch Roughing
Mfr # 098600RM
Zoro # G215880470
product price:Â $57.35
/eaKey Features
Size
3/8 in
End Mill Style
Square
Number of Flutes
5
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
098600RM
Zoro #
G215880470
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
3/8 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Details
End Mill Style
Square
Number of Flutes
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.