3/8 x 3/8 x 1 x 2-3/4 4 Flt w/AlTiN

  • Mfr # 090015RM

  • Zoro # G915880084


product price: $49.15
/ea

Key Features

Number of Flutes
4
Overall Length
2-3/4 in
End Mill Style
Square
Size
3/8 in
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090015RM
Zoro #
G915880084
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2-3/4 in
Size
3/8 in
Shank Dia.
3/8 in

Details

Number of Flutes
4
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.