3/8 x 3/8 x 1/2 x 2-3/4 1 below shank 4 Flt Fine Pitch .020 Radius Extnd Reach Roughing w/AlCrN

  • Mfr # 099691RM

  • Zoro # G215882955


product price:  $65.15
/ea

Key Features

Number of Flutes
4
Shank Dia.
3/8 in
End Mill Style
Corner Radius
Overall Length
2-3/4 in
Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
099691RM
Zoro #
G215882955
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
3/8 in
Overall Length
2-3/4 in
Size
3/8 in

Details

Number of Flutes
4
End Mill Style
Corner Radius

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.