3/8 x 3/8 x 2-1/2 x 4-1/4 4 Flt SE Cobalt Extra Long CC End Mill

  • Mfr # 051911JM

  • Zoro # G315880981


product price: $40.15
/ea

Key Features

Shank Dia.
3/8 in
End Mill Style
Square
Number of Flutes
4
Overall Length
4-1/4 in
Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
051911JM
Zoro #
G315880981
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
4-1/4 in
Size
3/8 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.