
3/8 x 3/8 x 3/4 x 2-1/2 3 Flt SE Cobalt Rougher Hi Helix End Mill
Mfr # 059603JM
Zoro # G715882158
product price: $41.59
/eaKey Features
Overall Length
2-1/2 in
Number of Flutes
3
Shank Dia.
3/8 in
End Mill Style
Square
Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
059603JM
Zoro #
G715882158
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Size
3/8 in
Details
Number of Flutes
3
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.