
3/8 x 3/8 x 3/4 x 4 2 Flt Ball w/AlTiN
Mfr # 099617RM
Zoro # G315882091
product price: $73.75
/eaKey Features
Number of Flutes
2
Shank Dia.
3/8 in
Size
3/8 in
Overall Length
4 in
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
099617RM
Zoro #
G315882091
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
3/8 in
Size
3/8 in
Overall Length
4 in
Details
Number of Flutes
2
End Mill Style
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.