3/8 x 3/8 x 3/8 x 4 3/4 below shank 2 Flt Ball Extended Reach w/Sapphire

  • Mfr # 090161RM

  • Zoro # G015882216


product price:  $92.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Shank Dia.
3/8 in
Overall Length
4 in
Insert Size
3/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090161RM
Zoro #
G015882216
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
3/8 in
Overall Length
4 in
Insert Size
3/8 in

Details

End Mill Style
Ball
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.