
3/8 X 3/8 X 9/16 X 2-1/2 2 FLT CC SE HSS KEYWAY
Mfr # 052131AM
Zoro # G615882302
product price: $23.59
/eaKey Features
Overall Length
2-1/2 in
Number of Flutes
2
Size
3/8 in
End Mill Style
Square
Shank Dia.
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
052131AM
Zoro #
G615882302
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Size
3/8 in
Shank Dia.
3/8 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.